Zoro Homepage

Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase

  • Mfr # NQ42L2

  • Zoro # G2944173


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
225A
Voltage
120/240V AC
Short Circuit Current Rating
100000 RMS Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ42L2
Zoro #
G2944173
UPC #
785901502180
Country of Origin
Mexico

Dimensions

Height
33 in
Width
10-7/16 in
Depth
5-3/4 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
225A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100000 RMS Symmetrical
Series
QHB, QOB, QOB-VH
Recommended Surface Cover
G7464886 for Main Lug, G7188711 for Main Breaker
Recommended Flush Cover
G7103747 for Main Breaker, G1858053 for Main Lug
Bus Material
Aluminum
Recommended Ground Bar Kit
5B716
Recommended Enclosure
1D700 for Main Breaker, 6B429 for Main Lug
Main Circuit Breaker Adapter Kit
4HHA3, 4HHA4, Mfr. No. NQMB2KI
Circuit Breaker Type
Plug In Miniature
Standards
CSA Approved, UL Listed
For Use With
NQ Circuit Breakers
Circuit Breaker Series
QHB, QOB, QOB-VH
Features
Mercury Free

Description

Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 225 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/240V AC, Phase Single, Bus Material Aluminum, Recommended Enclosure 1D700 for Main Breaker, 6B429 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 33 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4, Mfr. No. NQMB2KI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.