Zoro Homepage
This item is Discontinued.
Square D Panelboard Interior, 600VAC/250VDC, 225 HCN23652N

Panelboard Interior, 600VAC/250VDC, 225 (Discontinued)

  • Mfr # HCN23652N
  • Zoro # G6396914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCN23652N
Zoro #
G6396914
UPC #
785901753193
Country of Origin
United States

Dimensions

Width
26"
Depth
6-1/2"
Height
65"

Details

Item
Panelboard Interior
Voltage
600VAC/250VDC
Amps
225
Standards
UL Listed
Main Circuit Breaker or Main Lug
Main Lug
Bus Material
Aluminum
Circuit Breaker Type
FA/FC/FH/FY/Q2/Q2-H/Q2H
Recommended Enclosure
Mfr. No. HC3265B, HC3265WP
Phase
3
Recommended Surface Cover
Mfr. No.HCM65T
Number of Spaces
45
Short Circuit Current Rating
100000 RMS Symmetrical

Description

Panelboard Interior, Main Lug, Amps 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 45, Voltage 600VAC/250VDC, Phase 3, Bus Material Aluminum, Recommended Enclosure Mfr. No. HC3265B, HC3265WP, Circuit Breaker Type FA/FC/FH/FY/Q2/Q2-H/Q2H, Height 65 In., Depth 6-1/2 In., Width 26 In., Recommended Surface Cover Mfr. No.HCM65T, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.