PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Panelbrd Interior, 250A, 480Y/277VAC

SQUARE D| Zoro #: G0413831| Mfr #: NF430L2

$1050.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Surface Cover: 3TX80 for Main Lug, 3TX84 for Main BreakerStandards: UL listedHeight: 33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413831 Mfr #: NF430L2
Recommended Surface Cover: 3TX80 for Main Lug, 3TX84 for Main BreakerStandards: UL listed
Height: 33"Short Circuit Current Rating: 100000 RMS Symmetrical
Bus Material: AluminumItem: Panelboard Interior
Circuit Breaker Type: EDBRecommended Enclosure: 6B429 for Main Lug, 1D700 for Main Breaker
Recommended Ground Bar Kit: 1D370Depth: 5-3/4"
Amps: 250Main Circuit Breaker or Main Lug: Main Lug, Convertible
Voltage: 277/480YVACRecommended Flush Cover: 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Number of Spaces: 30Phase: 3
Main Circuit Breaker Adapter Kit: 22P070, Mfr. No. N250MKCWidth: 10-7/16"
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 250, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YVAC, Phase 3, Bus Material Aluminum, Recommended Enclosure 6B429 for Main Lug, 1D700 for Main Breaker, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker, Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker, Main Circuit Breaker Adapter Kit 22P070, Mfr. No. N250MKC, Circuit Breaker Type EDB, Height 33 In.

Reviews