Zoro Homepage
This item is Discontinued.
Square D Panelbrd Interior, 400A, 600VAC/250VDC HCN32834M

Panelbrd Interior, 400A, 600VAC/250VDC (Discontinued)

  • Mfr # HCN32834M
  • Zoro # G7171796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCN32834M
Zoro #
G7171796
UPC #
785901754886
Country of Origin
United States

Dimensions

Depth
6 1/2 in
Width
26 in
Height
83 in

Details

Item
Panelboard Interior
Circuit Breaker Type
FA/FC/FH/FY/Q2/Q2-H/Q2H
Amps
400
Recommended Enclosure
Mfr. No. HC3283B, HC3283WP
Bus Material
Aluminum
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
63
Voltage
600V AC/250V DC
Recommended Surface Cover
Mfr. No.HCM83T
Standards
UL Listed

Description

Panelboard Interior, Main Circuit Breaker, Amps 400, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 63, Voltage 600V AC/250V DC, Phase 3, Bus Material Aluminum, Recommended Enclosure Mfr. No. HC3283B, HC3283WP, Circuit Breaker Type FA/FC/FH/FY/Q2/Q2-H/Q2H, Height 83 in, Depth 6 1/2 in, Width 26 in, Recommended Surface Cover Mfr. No.HCM83T, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.