This item is Discontinued.

Square D Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 600 A HCM23646

Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 600 A (Discontinued)

  • Mfr # HCM23646
  • Zoro # G6706025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCM23646
Zoro #
G6706025
UPC #
785901780656
Country of Origin
United States

Dimensions

Height
64 in
Depth
8 1/4 in
Width
32 in

Details

Item
Panelboard Interior
For Use With
I-Line Circuit Breakers
Voltage
600V AC/250V DC
Amps
600 A
Recommended Ground Bar Kit
Mfr. No. PK32DGTA
Recommended Enclosure
48R523
Number of Spaces
45
Recommended Flush Cover
Mfr. No. HCM64TF or HCM64TFD with Door
Main Circuit Breaker or Main Lug
Main Lug
Circuit Breaker Type
Molded Case
Short Circuit Current Rating
100000 RMS Symmetrical
Standards
UL Listed
Bus Material
Aluminum
Phase
Three
Recommended Surface Cover
Mfr. No. HCM64T
Circuit Breaker Series
FA, FH, FI, FY, HD, HG, HJ, HL, JD, JG, JJ, JL, QB, QD, QG, QJ

Description

Panelboard Interior, Main Lug, Circuit Breaker Series FA, FH, FI, FY, HD, HG, HJ, HL, JD, JG, JJ, JL, QB, QD, QG, QJ, Amps 600 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 45, Voltage 600V AC/250V DC, Phase Three, Bus Material Aluminum, Recommended Enclosure 48R523, Circuit Breaker Type Molded Case, For Use With I-Line Circuit Breakers, Height 64 in, Depth 8 1/4 in, Width 32 in, Recommended Flush Cover Mfr. No. HCM64TF or HCM64TFD with Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.