This item is Discontinued.

Square D Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 800 A HCM32738

Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 800 A (Discontinued)

  • Mfr # HCM32738
  • Zoro # G6992343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCM32738
Zoro #
G6992343
UPC #
785901780748
Country of Origin
United States

Dimensions

Width
32 in
Depth
8 1/4 in
Height
73 in

Details

Item
Panelboard Interior
For Use With
I-Line Circuit Breakers
Voltage
600V AC/250V DC
Amps
800 A
Standards
UL Listed
Recommended Enclosure
48R506, 48R524
Circuit Breaker Type
Molded Case
Number of Spaces
63
Bus Material
Copper
Recommended Ground Bar Kit
Mfr. No. PK32DGTA
Recommended Surface Cover
Mfr. No. HCM73T
Short Circuit Current Rating
100000 RMS Symmetrical
Main Circuit Breaker or Main Lug
Main Lug
Phase
3
Recommended Flush Cover
Mfr. No. HCM73TF or HCM73TFD with Door
Circuit Breaker Series
FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H

Description

Panelboard Interior, Main Lug, Circuit Breaker Series FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H, Amps 800 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 63, Voltage 600V AC/250V DC, Phase 3, Bus Material Copper, Recommended Enclosure 48R506, 48R524, Circuit Breaker Type Molded Case, For Use With I-Line Circuit Breakers, Height 73 in, Depth 8 1/4 in, Width 32 in, Recommended Flush Cover Mfr. No. HCM73TF or HCM73TFD with Door, Recommended Ground Bar Kit Mfr. No. PK32DGTA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.