Zoro Homepage

Pendant Pushbutton, 30mm, Momentary

  • Mfr # 9001SKRU1

  • Zoro # G1654877


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Contact Form
2NO
Action
Momentary/Momentary
Includes
Contact Blocks
Contact Rating
10A @ 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKRU1
Zoro #
G1654877
UPC #
785901525400
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Pendant Push Button
Color
Multi
Contact Form
2NO
Action
Momentary/Momentary
Includes
Contact Blocks
Contact Rating
10A @ 600V
Mechanical Interlock
Yes
For Use With
Unassembled Heavy Duty Station
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508
Number of Operators
2
Head Material
Plastic
NEMA Contact Rating Designation
A600
Type of Operator
Extended Button/Extended Button
IP Rating
IP66
Features
Includes Steel Hanger Bracket, Internal Strain Relief Post
Terminal Connection
Screw Clamp
Bezel Material
Plastic
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Short Name
9001SK
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66
Product Or Component Type
push-button
Device Presentation
basic element
Contact Operation
standard
Operating Temperature - Minimum
-22 Degrees F
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Operator Illumination
Non-Illuminated
Product Type
Push Button Operators
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Push Button Style
Extended
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Head Color
Black
Series
9001SK
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6

Description

Pendant Push Button, 30 mm, Momentary/Momentary Action, Extended Button/Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Color Multi, Contact Rating 10A @ 600V, NEMA Contact Rating Designation A600, Number of Operators 2, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.