Shop SQUARE D
Create Account
PILOT LIGHT LED 24V 22MM XB5 +OPTIO
- Mfr # XB5AVB3
- Zoro # G824270181
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB5AVB3
- Zoro #
- G824270181
- UPC #
- -
- Country of Origin
- France
Description
**Harmony Complete Pilot Light** * Mounting Diameter: 22mm* Shape of Signaling Unit Head: Round* Cap/Operator or Lens Color: Green* Light Source: Protected LED* Bulb Base: Integral LED* Rated Supply Voltage: 24V AC/DC 50/60 Hz* Connections-Terminals: Screw Clamp Terminals* Signaling Type: Steady* Degree of Protection: NEMA 4X, 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.