Zoro Homepage

Pilot Lights

  • Mfr # 9001KP31G9

  • Zoro # G016263373


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Lens Type
Domed plastic
Bezel
Chromium Plated Metal
Terminal Connection
Screw Clamp
Standards
JIS C 852, EN/IEC 60947-1, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP31G9
Zoro #
G016263373
UPC #
-
Country of Origin
United States

Details

Lamp Type
Incandescent
Lens Type
Domed plastic
Bezel
Chromium Plated Metal
Terminal Connection
Screw Clamp
Standards
JIS C 852, EN/IEC 60947-1, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
NEMA Rating
NEMA 1, 12, 13, 2, 3, 3R, 4, 6
Item
Pilot Light
Voltage
6V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.