Zoro Homepage
This item is Discontinued.
Square D Piston Assembly, 10A, -10 to 185 F 9998PC273

Piston Assembly, 10A, -10 to 185 F (Discontinued)

  • Mfr # 9998PC273
  • Zoro # G1635374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998PC273
Zoro #
G1635374
UPC #
785901774228
Country of Origin
Mexico

Dimensions

Thread Size
1/4 in

Details

Item
Actuator Assembly
For Use With
Square D 9012GC, GF, GJ, GQ Series Pressure Switches
Material
Stainless Steel
Type
Stainless Steel Piston
Features
2 Poles
Includes
Stainless Steel Piston, Fluorocarbon (VITON) Diaphragm and O Ring
Accessory Type
Piston Assembly
Compatible Product Type
Electromechanical Control Pressure Switch
Product Type
Actuator Assembly
Compatible with Series
9012GC, GF, GQ, GT24, GT34, GT4, GT44, GT54

Description

Actuator Assembly, Thread Size 1/4 in, Material Stainless Steel, For Use With Square D 9012GC, GF, GJ, GQ Series Pressure Switches, Includes Stainless Steel Piston, Fluorocarbon (VITON) Diaphragm and O Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.