Piston, Includes Stainless Steel Piston

  • Mfr # 9998PC271

  • Zoro # G0780841


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

For Use With
Square D 9012GC, GF, GJ, GQ Series Pressure Switches
Material
Stainless Steel
Type
Stainless Steel Piston
Thread Size
1/4 in
Features
2 Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9998PC271
Zoro #
G0780841
UPC #
785901964865
Country of Origin
Multiple

Dimensions

Thread Size
1/4 in

Details

Item
Actuator Assembly
For Use With
Square D 9012GC, GF, GJ, GQ Series Pressure Switches
Material
Stainless Steel
Type
Stainless Steel Piston
Features
2 Poles
Includes
Stainless Steel Piston, Fluorocarbon (VITON) Diaphragm and O Ring
Compatible with Series
9012GC, GF, GJ, GQ, GT2, GT22, GT32, GT42, GT52
Product Type
Actuator Assembly
Compatible Product Type
Limit Switch
Accessory / Separate Part Designation
actuator assembly
Product Compatibility
electromechanical control pressure switch 9012GC, GF, GJ, GQ, GT2/22/32/42/52)
Product Or Component Type
actuator assembly

Description

Actuator Assembly, Thread Size 1/4 in, Material Stainless Steel, For Use With Square D 9012GC, GF, GJ, GQ Series Pressure Switches, Includes Stainless Steel Piston, Fluorocarbon (VITON) Diaphragm and O Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.