Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYTRAL610GR
Zoro #
G405968544
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
6.89 in
Overall Depth
0.39 in
Overall Width
5.31 in
Details
Item
Plug-In Bridge
Number of Poles
10
Color
Gray
Number of Connections
3
Connection Orientation
Horizontal
RoHS Compliant
Yes
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
Contact Material
Copper
Insulation Material
Plastic
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Compatible with Series
TRH, TRP, TRR, TRV
Number of Ways
10
Range
Linergy
Number Of Terminals
3 || 2
Product Name
Linergy TR
Cable Cross Section
6-6 mm²
Number Of Measurement Input
3 || 4 || 6 || 2 || 1
Product Compatibility
TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block
Product Or Component Type
plug-in bridge
Device Short Name
TRA
Accessory / Separate Part Category
connection accessory
Description
Plug In Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.