Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge, Red, Horizontal, Copper

  • Mfr # NSYTRAL24

  • Zoro # G705968541


product price: $1.99
/ea

Key Features

Color
Red
Number of Poles
4
Overall Length
5.91 in
Number of Connections
4
Compatible with Series
TRH, TRP, TRR, TRV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL24
Zoro #
G705968541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.91 in
Overall Width
2.36 in
Overall Depth
0.98 in

Details

Item
Plug-In Bridge
Color
Red
Number of Poles
4
Number of Connections
4
Compatible with Series
TRH, TRP, TRR, TRV
Number of Ways
4
Contact Material
Copper
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
RoHS Compliant
Yes
Insulation Material
Plastic
Connection Orientation
Horizontal
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
Number Of Measurement Input
4 || 2 || 1 || 6 || 3
Cable Cross Section
2.5-2.5 mm²
Accessory / Separate Part Category
connection accessory
Range
Linergy
Number Of Terminals
4 || 2 || 3
Device Short Name
TRA
Product Name
Linergy TR
Product Compatibility
TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block
Product Or Component Type
plug-in bridge

Description

Plug In Bridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.