Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge, Red, Horizontal, Copper

  • Mfr # NSYTRAL610

  • Zoro # G305968545


product price: $7.15
/ea

Key Features

Number of Poles
10
Color
Red
Overall Length
6.69 in
Connection Orientation
Horizontal
Insulation Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL610
Zoro #
G305968545
UPC #
3606480534232
Country of Origin
Germany

Dimensions

Overall Length
6.69 in
Overall Depth
1.97 in
Overall Width
5.91 in

Details

Item
Plug-In Bridge
Number of Poles
10
Color
Red
Connection Orientation
Horizontal
Insulation Material
Plastic
Number of Ways
10
Contact Material
Copper
Compatible with Series
TRH, TRP, TRR, TRV
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
Number of Connections
3
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
RoHS Compliant
Yes
Accessory / Separate Part Category
connection accessory
Number Of Terminals
2 || 3
Cable Cross Section
6-6 mm²
Product Name
Linergy TR
Range
Linergy
Product Compatibility
TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block
Device Short Name
TRA
Number Of Measurement Input
2 || 6 || 3 || 1 || 4
Product Or Component Type
plug-in bridge

Description

Plug In Bridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.