This item is Discontinued.

Square D Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT 8501RSD14V56

Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 8501RSD14V56
  • Zoro # G2053450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD14V56
Zoro #
G2053450
UPC #
785901559535
Country of Origin
China

Dimensions

Body Height - Relay
1.1 in
Body Width - Relay
0.83 in
Body Depth - Relay
1.63 in
Overall Height - Relay
1.1 in
Overall Depth
1.1 in
Body Depth
1.1 in
Body Width
0.83 in
Body Height
1.63 in

Details

Item
Relay
Coil Volts
48V DC
AC Contact Rating - Relay
1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V
DC Contact Rating - Relay
8A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.8 to 1.1W
Contact Material
Gold Plated Silver Alloy
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE, CSA, UL Listed, UL Recognized
HP @ 240V
1/2 hp
Item - Relay
Plug In Relay
HP @ 120V
5/16 hp
Status Indicator
No Indicator
Push To Test
No
Push-To-Test Method
No Button
Horsepower @ 120V AC
5/16 hp
Horsepower @ 240V AC
1/2 hp
Number of Pins
14
Base Shape
Square
Contact Rating (DC)
8A @ 30V
Coil Voltage
48V DC
Contact Rating (AC)
1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V
Contact Form
4PDT
Mounting Style
Plug-In

Description

Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form 4PDT, Number of Pins 14, Status Indicator No Indicator, Contact Rating (AC) 1.50A @ 240V, 3A @ 120V, 6A @ 277V, 8A @ 120V, Contact Rating (DC) 8A @ 30V, Horsepower @ 120V AC 5/16 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.63 in, Body Width 0.83 in, Contact Material Gold Plated Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.