Timing Relay, Type A, pneumatic, off delay, 0.1 to 60 seconds, 15A, 600 V, timed and instantaneous, 120 VAC 60 Hz coil
Mfr # 9050AO11DV02
Zoro # G4353005
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Amps
15 A
Standards
CSA; UL Listed
Depth
111 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9050AO11DV02
Zoro #
G4353005
UPC #
785901485919
Country of Origin
Mexico
Dimensions
Depth
111 mm
Height
67 mm
Width
102 mm
Details
Item
Pneumatic Timer,off delay,0.1 to 60 se
Contact Form
SPDT
Amps
15 A
Standards
CSA; UL Listed
Features
Mercury Free
Mounting Type
Panel Mount
Product or Component Type
timer
Time Delay Type
off-delay
Maximum Switching Voltage
600 V AC
Time Delay Range
0.1 s...1 min
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Mounting Support
panel
Electrical Connection
screw-clamp terminals
Reset Response Time
29 ms - on-delay, 27 ms - off-delay
Range of Product
9050A/H
Ambient Air Temperature For Operation
68-104°F
Contact Operation
time delayed 1 NO + 1 NC, instantaneous 1 NO + 1 NC
Description
Pneumatic Timer,off delay,0.1 to 60 se
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.