Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pnlbd Cover/Trim Iline 4Pc W/Door S 48H

  • Mfr # HCM48TSD

  • Zoro # G0857221


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Width
32.25 in
Standards
cULus || CE
Mounting Style
surface
Application
panelboard HCM 32 in 48 in 8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM48TSD
Zoro #
G0857221
UPC #
785901089070
Country of Origin
United States

Dimensions

Height
48 in
Width
32.25 in

Details

Item
Cover
Standards
cULus || CE
Mounting Style
surface
Application
panelboard HCM 32 in 48 in 8.25 in
Features
Mercury Free
Number Of Door
1
Product Destination
Panelboard HCM 32 in (812.80 mm) 48 in (1219.20 mm) 8.25 in (209.55 mm)
Product Or Component Type
Trim

Description

Pnlbd Cover/Trim Iline 4Pc W/Door S 48H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.