Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H
Mfr # HCW59TS
Zoro # G0854990
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style surface
- Depth 9.5 in
- Standards CE || cULus
- Height 59 in
- Width 42.25 in
Product Information
- Brand Square D
- MFR # HCW59TS
- Zoro # G0854990
- UPC # 785901089391
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 9.5 in |
Height | 59 in |
Width | 42.25 in |
Details
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square Box, 2 Gangs, Galvanized Steel, Single Receptacle (888)
- QUICKCABLE Black Nylon, Cable Ties, 36", 175lb., PK50 (502232-050)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- SQUARE D Mounting Kit (SK5668)
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D Insulator Kit (PKGTAB)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SQUARE D Trim Clamp (LP9501)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- Square D Circuit Breaker & Panelboard Accessories