Zoro Homepage

Trim front, I-Line Panelboard, HCP, surface mount, door in door, hinged right, 42in W x 86in H

  • Mfr # HC4286TSHR

  • Zoro # G0856637


product price: $1,974.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

For Use With
I-Line circuit breaker power distribution panelboards
Width
42 in
Mounting Style
surface
Standards
CE || cULus
Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4286TSHR
Zoro #
G0856637
UPC #
785901004226
Country of Origin
United States

Dimensions

Width
42 in
Height
86 in
Depth
9.5 in

Details

Item
Cover
For Use With
I-Line circuit breaker power distribution panelboards
Mounting Style
surface
Standards
CE || cULus
Recommended Enclosure
NEMA type 1
Application
panelboard HC-TSHR 42 in 86 in
Features
Mercury Free
Product Or Component Type
Trim
Product Destination
Panelboard HC-TSHR 42 in (1066.80 mm) 86 in (2184.40 mm)

Description

Pnlbd Cover/Trim Iline T1 S 42W86H Hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.