Zoro Homepage

Pnlbd Cover/Trim Nf T1 S 26H 20W

  • Mfr # NC26SHR

  • Zoro # G0570319


product price: $232.99
/ea
Free Shipping & Returns

Key Features

For Use With
NQ and NF Panelboards
Width
20 in
Height
26 in
Material
steel
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC26SHR
Zoro #
G0570319
UPC #
785901329275
Country of Origin
United States

Dimensions

Width
20 in
Height
26 in

Details

Item
Panelboard Cover
For Use With
NQ and NF Panelboards
Material
steel
Standards
cULus
Color
Gray
Features
Mercury Free
Enclosure Rating
NEMA 1
Tightening Torque
Cover 10 to 12 lb.in
Cover Type
Surface cover
Type Of Front Plate
Hinged

Description

Pnlbd Cover/Trim Nf T1 S 26H 20W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.