Pnlbd Cover/Trim Nf T1 S 38H 20W
Mfr # NC38SHR
Zoro # G0570337
product price: $297.99
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Standards
cULus
Width
20 in
Material
steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC38SHR
Zoro #
G0570337
UPC #
785901311669
Country of Origin
United States
Dimensions
Width
20 in
Height
38 in
Details
Item
Panelboard Cover
For Use With
NQ and NF Panelboards
Standards
cULus
Material
steel
Color
Gray
Features
Mercury Free
Enclosure Rating
NEMA 1
Type Of Front Plate
Hinged
Cover Type
Surface cover
Tightening Torque
Cover 10 to 12 lb.in
Description
Pnlbd Cover/Trim Nf T1 S 38H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.