Square D
Pnlbd Int Iline 800A Proxima Mb
Mfr # HCP36868M
Zoro # G5204249
product price: $10,935.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Amps 800A
- Main Circuit Breaker or Main Lug main breaker
- Width 34.38 in
- Height 66 in
- Application enclosure HCP 42 in 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Square D
- MFR # HCP36868M
- Zoro # G5204249
- UPC # 785901950189
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 34.38 in |
Height | 66 in |
Details
Item | Interior |
Amps | 800A |
Main Circuit Breaker or Main Lug | main breaker |
Application | enclosure HCP 42 in 86 in |
Features | Mercury Free |
Description
Pnlbd Int Iline 800A Proxima Mb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle Cover (E97BR2)
- LEGRAND Cover Plate Raceway, PN05 Series, 1 Channel, 1-1/8 in W, 5/8 in H, 8 ft L, Ivory (PN05L08V)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- RACO Conduit Fitting Reducing Washer, 3-1/2 in x 2-1/2 in, Steel, Zinc Plated, Red (1390)
- SQUARE D Ground Bar Kit, Square D QO Load Centers, 70A (PK3GTA1)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Handle Tie, Square D QO and QOT Circuit Breakers, 30A, 1 Poles (QOTHT)
- SQUARE D Ground Bar Kit, Square D QO, HOM, NQOD and NF Panelboards, 225A (PK12GTA)
- SQUARE D Cover, Square D QO Load Centers, 225A, 42 Poles (QOC42US)
- SQUARE D Mounting Base, Square D QO Circuit Breaker, 120/240V AC, 100A, 1, 2 Poles (QON612L100)
- SQUARE D Neutral Assembly Kit, Square D LA, LH and Q4 Circuit Breaker Enclosures, 400A (400SN)
- SQUARE D Switch Sfty Ext, 240V AC, 60A, 2 Poles (QO200TRCP)