Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panelboard Interior, QOB/QOB-VH/QHB, 225A, 240V AC/48V DC, Main Lug, 3 Phase

  • Mfr # NQ484L2

  • Zoro # G0856156


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
225A
Voltage
240V AC/48V DC
Number of Poles
84
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ484L2
Zoro #
G0856156
UPC #
785901502517
Country of Origin
Mexico

Dimensions

Height
45 in
Width
10.44 in
Min. Wire Size
1/0 AWG
Max. Wire Size
750 kcmil

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
225A
Voltage
240V AC/48V DC
Number of Poles
84
Phase
3
Series
QOB/QOB-VH/QHB
Bus Material
Aluminium
Standards
CSA || UL
For Use With
NF Panelboards, QO Mini Circuit Breaker
Number Of Spaces
84
Features
Mercury Free

Description

Pnlbd Int Nq 225A Mlo 84 Ckt 3P Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.