Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 3 Pole, 30 A, 250 V, 10 AWG

  • Mfr # 9080FB3211

  • Zoro # G0852236


product price: $41.09
/ea

Key Features

Connection Type
Screw Clamp
Number of Poles
3
Current
30 A
Maximum Voltage
250 V
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB3211
Zoro #
G0852236
UPC #
785901097075
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
10 AWG
Overall Length
0.4375 in
Overall Width
2.95 in
Fuse Size
0.5625 x 2 in
Wire Stripping Length
0.4375 in
Overall Depth
1.38 in

Details

Item
Power Distribution Block
Connection Type
Screw Clamp
Number of Poles
3
Current
30 A
Maximum Voltage
250 V
Standards
CE, CSA file 70360 class 6225 01, UL listed file E40747 CCN IZLT
Block Material
Thermoplastic: block
Material
thermoplastic: block
Fuse Type
H
[Ue] Rated Operational Voltage
<= 250 V AC/DC
Range of Product
9080FB
Ambient Air Temperature For Operation
-40-257°F
Electrical Connection
pressure wire clamp
[Ics] Rated Service Breaking Capacity
10 kA UL 512
Terminal Tightening Torque
screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 10 copper
Operating Temperature
-40 to 257°F (-40 to 125°C)

Description

Terminal Block Fuseholder 250V 30A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.