Power Distribution Block, Open, 1 Pole, 115 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA161101

  • Zoro # G3156660

CAD Available

product price:  $16.95
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080LBA161101
Zoro #
G3156660
UPC #
785901097273
Country of Origin
United States

Dimensions

Length
2.29 in
Width
0.85 in
Depth
1.62 in
Overall Width
0.85 in
Overall Length
2.29 in
Overall Depth
1.62 in
For Load Copper Wire Size - Maximum
2 AWG
For Line Aluminum Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Maximum
2 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Minimum
14 AWG
Wire Strip Length
Line 0.5 in; Load 0.5 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
90 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Short Circuit Current Rating
65 kA
Min. Operating Temp.
-40°F
Features
Mercury Free
Number of Cables
line 1 , AWG 14...AWG 2, copper or aluminium, load 1 , AWG 14...AWG 2, copper or aluminium
[Ics] Rated Service Breaking Capacity
100 kA UL 508 A
Range of Product
9080LB
Product Compatibility
9080LB11
Ambient Air Temperature For Operation
-40-257°F
CAD Available
Yes

Description

Power Distribution Block 600V 115A, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 1.62 in, Overall Length 2.29 in, Overall Width 0.85 in, Housing Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.