Zoro Homepage
This item is Discontinued.
Square D Power Distribution Block 600V 380A 9080LBA165106

Power Distribution Block 600V 380A (Discontinued)

  • Mfr # 9080LBA165106
  • Zoro # G0853706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA165106
Zoro #
G0853706
UPC #
785901097372
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Width
3.17 in
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
4 AWG
For Line Copper Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
10 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
Overall Depth
3.13 in
For Line Copper Wire Size - Maximum
500 kcmil
Line Side Wire Size Range
4 AWG - 500 kcmil

Details

Item
Power Distribution Block
Number of Poles
1
Power Distribution Block Design
Open
Standards
CE Certified, CSA Certified, CSA File 70361 Class 6228 01, NEMA, REACH Regulation, UL Recognized, UL Recognized E60616 CCN XCFR2
For Conductor Material
Aluminum, Copper
Line Connections/Pole
1
Load Side Connection Type
Lug
Housing Color
Black
Maximum Current - Copper Conductor
380 A
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
302 Degrees F
Housing Material
Phenolic
Line Side Connection Type
Lug
Terminal Material
Aluminum
Maximum Current - Aluminum Conductor
310 A
Load Connections/Pole
6
Special Features
Linergy Power Distribution Blocks are for Terminating Wires and are Designed to NEMA Standards, The Housing is Made of General Purpose Phenolic, This One Pole Block has One Lug Opening on the Line (main) Side and Six Lug Openings on the Load (Branch) Side, UL Component Recognized and CSA Certified
Minimum Operating Temperature
-40 Degrees F
Secondary Wire Range
14 to 2/0 AWG (Aluminum)/(Copper)
Number of Circuits
7
Load Side Wire Range
14 AWG - 10 AWG
RoHS Compliant
Yes
Primary Wire Range
4 AWG to 500 kcmil (Aluminum)/(Copper)

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 3.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.