Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Open, 1 Pole, 760 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA165208

  • Zoro # G0853730


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA165208
Zoro #
G0853730
UPC #
785901097402
Country of Origin
United States

Dimensions

Width
3.17 in
Depth
3.13 in
Length
5.5 in
Overall Width
3.17 in
Overall Length
5.5 in
For Line Copper Wire Size - Minimum
4 AWG
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
4 AWG
Overall Depth
3.13 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Maximum
500 kcmil
Wire Strip Length
Load 0.75 in top; Line 1.13 in; Load 1.38 in bottom
Height
5.5 in (139.70 mm)

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
8
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Features
Mercury Free
Min. Operating Temp.
-40°F
Short Circuit Current Rating
100 kA UL 508 A
Ambient Air Temperature For Operation
-40 to 302°F (-40 to 150°C)
End Barrier
9080LB51
Terminal Tightening Torque
Load lug 40 lbf.in (4.52 N.m) AWG 8 copper or aluminium; Load lug 120 lbf.in (13.56 N.m) AWG 6 to AWG 2/0 copper or aluminium; Load lug 35 lbf.in (3.95 N.m) AWG 14 to AWG 10 copper or aluminium; Line lug 375 lbf.in (42.37 N.m) AWG 4 to 500 kcmil copper or aluminium
Number of Cables
line 2 , AWG 4...500 kcmil, copper or aluminium, load 8 , AWG 14...AWG 2/0, copper or aluminium
Range of Product
9080LB

Description

Power Distribution Block 600V 760A, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 8, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 3.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.