This item is Discontinued.

Square D Power Distr Block, Cu, 600V AC/DC NSYEBCP12614

Power Distr Block, Cu, 600V AC/DC (Discontinued)

  • Mfr # NSYEBCP12614
  • Zoro # G105848801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYEBCP12614
Zoro #
G105848801
UPC #
785901515463
Country of Origin
United States

Dimensions

Depth
2.71 in
Width
1.21 in
Length
3.61 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Width
1.21 in
Overall Depth
2.71 in
For Load Copper Wire Size - Maximum
2 AWG
Overall Length
3.61 in
For Line Copper Wire Size - Maximum
3/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
Wire Strip Length
Load 0.69 in bottom; Line 0.88 in; Load 0.69 in top

Details

Item
Power Distribution Block
Number of Poles
1
Primary Connections/Pole
1
Primary Wire Range (AWG)
AWG 14 to AWG 3/0 (Copper)
Secondary Connection/Pole
4
Secondary Wire Range (AWG)
AWG 14 to AWG 2 (Copper)
Power Distribution Block Design
Finger-Safe
Voltage Rating
600V AC/DC
Standards
CE Certified, CSA Certified, CSA File 70361 Class 6228 01, NEMA, REACH Regulation, UL Listed, UL Listed File E323110 CCN QPQS, WEEE
Mounting
Screw Type; Panel
Amps
Cu Conductor: 200 A
Primary Wire Range
14 to 3/0 AWG (Copper)
Minimum Operating Temperature
-40 Degrees F
Load Side Connection Type
Lug
Line Connections/Pole
1
Load Connections/Pole
4
Secondary Wire Range
14 to 2 AWG (Copper)
Maximum Current - Copper Conductor
200 A
Terminal Material
Copper
Line Side Connection Type
Lug
Maximum Operating Temperature
257 Degrees F
Maximum Voltage
600 V AC/DC
RoHS Compliant
Yes
For Conductor Material
Copper
Housing Color
Gray
Special Features
Enables Ganging of the Blocks to Create Multipole Configurations According to Application Requirements, Enclosed IEC Versions of our NEMA 9080 Power Distribution Blocks, Finger-Safe, One Pole Modular Units with an Interlocking Dovetail Feature, Power Terminal Blocks are Finger Safe from the Front According to IP20, This Block has a Short-Circuit Current Ratings (SCCR) of up to 100 kA with Fuses and Circuit Breakers, This Block is UL Listed and CSA Certified and RoHS Compliant
Housing Material
Thermoplastic
Number of Circuits
5
Color
Gray
Max. Operating Temp.
257°F
Material
Thermoplastic
Min. Operating Temp.
-40°F
Short Circuit Current Rating
100 kA
Features
Halogen free product; Mercury Free
Electrical Connection
Tin plated Copper Lugs

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 3/0 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 200 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 2.71 in, Overall Length 3.61 in, Overall Width 1.21 in, Housing Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.