This item is Discontinued.

Square D Power Distr Block, Cu, 600V AC/DC NSYEBCP27628

Power Distr Block, Cu, 600V AC/DC (Discontinued)

  • Mfr # NSYEBCP27628
  • Zoro # G905848872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYEBCP27628
Zoro #
G905848872
UPC #
785901673927
Country of Origin
United States

Dimensions

Depth
3.35 in
Width
2.61 in
Length
4.63 in
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Minimum
4 AWG
Overall Width
2.61 in
Overall Depth
3.35 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Length
4.63 in
For Line Copper Wire Size - Maximum
500 kcmil
Wire Strip Length
Line 1.38 in; Load 0.88 in top; Load 1.38 in bottom

Details

Item
Power Distribution Block
Number of Poles
1
Primary Connections/Pole
2
Primary Wire Range (AWG)
AWG 4 to 500 kcmil (Copper)
Secondary Connection/Pole
8
Secondary Wire Range (AWG)
AWG 14 to AWG 2/0 (Copper)
Power Distribution Block Design
Finger-Safe
Voltage Rating
600V AC/DC
Amps
Cu Conductor: 760 A
Mounting
Screw Type; Panel
Standards
CE Certified, CSA Certified, CSA File 70361 Class 6228 01, NEMA, REACH Regulation, UL Listed, UL Listed File E323110 CCN QPQS, WEEE
Maximum Operating Temperature
257 Degrees F
Maximum Voltage
600 V AC/DC
Terminal Material
Copper
Housing Color
Gray
Load Connections/Pole
8
Load Side Connection Type
Lug
Line Side Connection Type
Lug
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Special Features
Enables Ganging of the Blocks to Create Multipole Configurations According to Application Requirements, Enclosed IEC Versions of our NEMA 9080 Power Distribution Blocks, Finger-Safe, One Pole Modular Units with an Interlocking Dovetail Feature, Power Terminal Blocks are Finger Safe from the Front According to IP20, This Block has a Short-Circuit Current Ratings (SCCR) of up to 100 kA with Fuses and Circuit Breakers, This Block is UL Listed and CSA Certified and RoHS Compliant
Line Connections/Pole
2
Housing Material
Thermoplastic
Number of Circuits
10
Secondary Wire Range
14 to 2/0 AWG (Copper)
Maximum Current - Copper Conductor
760 A
For Conductor Material
Copper
Primary Wire Range
4 AWG to 500 kcmil (Copper)
Electrical Connection
Tin plated Copper Lugs
Color
Gray
Max. Operating Temp.
257°F
Features
Halogen free product; Mercury Free
Material
Thermoplastic
Short Circuit Current Rating
100 kA
Min. Operating Temp.
-40°F

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 8, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.35 in, Overall Length 4.63 in, Overall Width 2.61 in, Housing Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.