Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
METSEDM6200
Zoro #
G3550574
UPC #
785901933175
Country of Origin
India
Dimensions
Depth
3.46 in
Width
3.78 in
Height
3.78 in
Details
Item
Power Meter
Amps
1, 5
Hz
50/60
Accuracy
+/-1.00%
Meter Range
80 to 480V
Measures
Current, Voltage, Frequency
Enclosure Rating
Not Enclosed
Mounting
Panel
Phase
3
Input Voltage
44/277V AC/DC
Display
LED
Features
WiFi
Standards
IEC 62053-21 Class 1
Operating Temp. Range
14 Degrees to 140 Degrees F
Description
Power Meter, LED Display, Mounting Panel, Input Voltage 44/277V AC/DC, Amps 1, 5, +/-1.00 Percent Accuracy, Measures Current, Voltage, Frequency, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 80 to 480V, Phase 3, Operating Temp. Range 14 Degrees to 140 Degrees F, Height 3.78 in, Width 3.78 in, Depth 3.46 in, Standards IEC 62053-21 Class 1, WiFi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.