Zoro Homepage
This item is Discontinued.
Square D Power Meter, LED, 44/277VAC/DC METSEPM1200

Power Meter, LED, 44/277VAC/DC (Discontinued)

  • Mfr # METSEPM1200
  • Zoro # G3541124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METSEPM1200
Zoro #
G3541124
UPC #
785901690092
Country of Origin
India

Dimensions

Depth
3.46 in
Height
3.78 in
Width
3.78 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-1.00%
Meter Range
80 to 480V
Measures
Current, Energy, Frequency, Harmonics, Power, Voltage
Enclosure Rating
Not Enclosed
Mounting
Panel
Phase
3
Input Voltage
44/277V AC/DC
Display
LED
Operating Temp. Range
14 Degrees to 140 Degrees F
Standards
IEC 62053-21 Class 1
Features
BACnetIP

Description

Power Meter, LED Display, Mounting Panel, Input Voltage 44/277V AC/DC, Amps 1 A, 5 A, +/-1.00 Percent Accuracy, Measures Current, Energy, Frequency, Harmonics, Power, Voltage, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 80 to 480V, Phase 3, Operating Temp. Range 14 Degrees to 140 Degrees F, Height 3.78 in, Width 3.78 in, Depth 3.46 in, Standards IEC 62053-21 Class 1, BACnetIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.