Zoro Homepage
This item is Discontinued.
Square D Power Pack, For 24VDC Occupancy Sensor SLSPP1277

Power Pack, For 24VDC Occupancy Sensor (Discontinued)

  • Mfr # SLSPP1277
  • Zoro # G2445046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSPP1277
Zoro #
G2445046
UPC #
785901443650
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1-3/4"
Width
2-1/4"
Height
3 in

Details

Item
Power Pack
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
Yellow
For Use With
24VDC Ceiling and Wall Mounted Occupancy Sensors
Standards
UL and cUL Listed
Includes
Relay
Voltage
120/277VAC
Color
Yellow
Description/Special Features
Plenum Rated

Description

Power Pack, Color Yellow, Includes Relay, Standards UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.