This item is Discontinued.

Schneider Electric Open Power Relay, 24V DC, SPST-NO, 4Pins 8501CDO21V53

Open Power Relay, 24V DC, SPST-NO, 4Pins (Discontinued)

  • Mfr # 8501CDO21V53
  • Zoro # G7307048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CDO21V53
Zoro #
G7307048
UPC #
785901059608
Country of Origin
China

Dimensions

Body Width - Relay
2.5 in
Body Depth - Relay
2.18 in
Body Height - Relay
2.43 in
Overall Height - Relay
2.43 in
Body Height
2.49 in
Body Width
2.5 in
Body Depth
2.18 in
Overall Depth
1.98 in

Details

Item - Relay
Power Relay
Coil Volts
24V DC
DC Contact Rating - Relay
20A @ 110V
Contact Form - Relay
SPST-NO
Mounting - Relay
Through Panel
Power Consumption - Relay
2.0 W
Contact Material
Copper
Electrical Connection - Power Relay
Screw Clamp
Item
Open Power Relay
Standards
CE Certified, CSA Certified, UL File No. E78351 CCN NLDX
Contact Form
SPST-NO
Electrical Connection
Screw Clamp
Features
Durable Open-Frame Construction, Green Premium Product
Contact Rating (DC)
20 A @ 120V
Mounting Style
Through Panel
Maximum Switching Voltage
500V DC
Current Rating
20 A
For Use With
Conveyor and Material Handling Applications, Electric Heater, Pumping
Status Indicator
None
Series
8501C Series
Power Consumption
2 W
Input Voltage
24V DC
Number of Pins
4
Maximum Operating Temperature
140 Degrees F
Coil Voltage
24V DC
Minimum Operating Temperature
-22 Degrees F
Base Shape
Square
Sealing
Open
Switching Voltage
500 V DC
Contact Rating
20 A
Mounting Type
panel mounting
Operating Temp. Range
-22-140°F

Description

Open Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Current Rating 20 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (DC) 20 A @ 120V, Mounting Style Through Panel, Body Depth 2.18 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Copper, Features Durable Open-Frame Construction, Green Premium Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.