Zoro Homepage
This item is Discontinued.
Schneider Electric Open Power Relay, Surface Mounted, SPST-NC, 480V AC, 4 Pins, Poles 8501CO8V29

Open Power Relay, Surface Mounted, SPST-NC, 480V AC, 4 Pins, Poles (Discontinued)

  • Mfr # 8501CO8V29
  • Zoro # G3464082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CO8V29
Zoro #
G3464082
UPC #
785901089766
Country of Origin
China

Dimensions

Body Height - Relay
2.43 in
Overall Height - Relay
2.43 in
Body Width - Relay
2.5 in
Body Depth - Relay
2.25 in
Overall Depth
1.98 in
Body Height
2.49 in
Body Depth
1.07 in
Body Width
2.5 in

Description

Open Power Relay, Base Shape Square, Coil Voltage 480V AC, Contact Form SPST-NC, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 300V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 1.07 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Copper, Features Durable Open-Frame Construction, Green Premium Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.