Zoro Homepage
This item is Discontinued.
Square D Power Relay, Type C, 1.5HP, 30A resistive at 300VAC, DPDT, 2 normally open and 2 normally closed contact, 120VAC coil 8501CDPDT

Power Relay, Type C, 1.5HP, 30A resistive at 300VAC, DPDT, 2 normally open and 2 normally closed contact, 120VAC coil (Discontinued)

  • Mfr # 8501CDPDT
  • Zoro # G5529563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CDPDT
Zoro #
G5529563
UPC #
785901559160
Country of Origin
Mexico

Dimensions

Body Depth - Relay
2.31 in
Body Width - Relay
2-1/2 in
Body Height - Relay
3.12 in
Width
2.5 in

Description

Power Relay,DPDT,2NO and 2NC,1.5 HP,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.