This item is Discontinued.

Square D PowerPact J-Frame breaker, I-Line, therm, 225 A, 3 Pole, 600V AC, 25 kA JDA362256

PowerPact J-Frame breaker, I-Line, therm, 225 A, 3 Pole, 600V AC, 25 kA (Discontinued)

  • Mfr # JDA362256
  • Zoro # G4063279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDA362256
Zoro #
G4063279
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
J
Width
104 mm
Depth
86 mm
Height
191 mm
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
PowerPact J-Frame breaker,I-Line,therm
Amps
225 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
toggle
Circuit Breaker Mounting Style
I-Line Bracket
Max. AIR Rating
25 kA
Trip Type
Thermal Magnetic
Terminal Connection
I-Line, Lug
Phase Connection
CBA
High Amp Trip Setting
2250 A
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE

Description

PowerPact J-Frame breaker,I-Line,therm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.