Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT J Series, 150A, 3 Pole, 600V AC, 25kA at 240V AC
- Mfr # JDP36150
- Zoro # G4061151
product price:Â
$
1,661.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDP36150
- Zoro #
- G4061151
- UPC #
- -
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT J
- Amps
- 150 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 25kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- ABC
- DC Voltage Rating
- 250V DC
- Standards
- UL, CSA, NEMA, NOM, CE
- Interrupt Rating
- 25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
- Application
- HACR rated Applications; Distribution
- High Amp Trip Setting
- 1750 A
- Features
- Mercury Free; PVC Free
Dimensions
- Frame Size
- 250A/JD
- Width
- 4.09 in
- Depth
- 3.39 in
- Height
- 7.52 in
- Min. Wire Size
- 4 AWG (Cu/Al)
- Max. Wire Size
- 4/0 AWG (Cu/Al)
Description
PowerPact J-Frame breaker,thermal-magne
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.