UTS250N Series 3 Pole MCCB. 250A Frame. 160A Trip Amperage. ATU - Adjustable Trip Unit. 8
- Mfr # 02090009UL
- Zoro # G523577758
product price:Â
$
3,094.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Amps
160 A
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Width
6 in
Frame Size
250 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02090009UL
- Zoro #
- G523577758
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 160 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Number of Poles
- 3 Pole
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Frame Size
- 250 A
- Height
- 8 in
Description
02090009UL UTS250N Series 3 Pole MCCB. 250A Frame. 160A Trip Amperage. ATU - Adjustable Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.