This item is Discontinued.

Square D PowerPact J-Frame breaker, thermal-magne, 250 A, 3 Pole, 600V AC, 65 kA JGL36250AA

PowerPact J-Frame breaker, thermal-magne, 250 A, 3 Pole, 600V AC, 65 kA (Discontinued)

  • Mfr # JGL36250AA
  • Zoro # G4062061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JGL36250AA
Zoro #
G4062061
UPC #
785901582113
Country of Origin
United States

Dimensions

Frame Size
G
Width
104 mm
Depth
86 mm
Height
191 mm
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
PowerPact J-Frame breaker,thermal-magne
Amps
250 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
toggle
Circuit Breaker Mounting Style
Unit Mount Lug
Max. AIR Rating
65 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
Electrical Distribution
Features
Mercury Free; PVC Free
High Amp Trip Setting
2500 A

Description

PowerPact J-Frame breaker,thermal-magne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.