PowerPact M/P-FRAME MOULDED CASE CIRCUIT, PowerPact P PowerPact, PowerPact M PowerPact, 1200A
Mfr # CU1200P24K
Zoro # G3309552
product price: $600.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact P PowerPact, PowerPact M PowerPact
Amps
1200A
Max. Wire Size
500 kcmil (Cu), 600 kcmil
Min. Wire Size
3/0 AWG (Cu/Al)
Standards
CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CU1200P24K
Zoro #
G3309552
UPC #
-
Country of Origin
United States
Dimensions
Max. Wire Size
500 kcmil (Cu), 600 kcmil
Min. Wire Size
3/0 AWG (Cu/Al)
Frame Size
P-Frame/M-Frame
Details
Item
PowerPact M/P-FRAME MOULDED CASE CIRCUIT
For Use With
PowerPact P PowerPact, PowerPact M PowerPact
Amps
1200A
Standards
CSA, UL Listed
Features
Mercury Free; PVC Free
Circuit Breaker Mounting Style
Unit Mount
Housing Material
Copper
Description
PowerPact M/P-FRAME MOULDED CASE CIRCUIT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.