Molded Case Circuit Breaker, POWERPACT Q Series, 150A, 3 Pole, 240V AC, 25kA at 240V AC
Mfr # QDM32150TN
Zoro # G3980204
product price: $1,859.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
150A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDM32150TN
Zoro #
G3980204
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
250A/QD
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
150A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM
Interrupt Rating
25 kA at 120/208/240V AC
Description
PowerPact Q - molded case circuit breake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.