This item is Discontinued.

Telemecanique Sensors Pressure Switch 480Vac 10Amp G +Options 9012GAW22

Pressure Switch 480Vac 10Amp G +Options (Discontinued)

  • Mfr # 9012GAW22
  • Zoro # G0562716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012GAW22
Zoro #
G0562716
UPC #
785901024774
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
CSA C22.2 No 14; CE; UL 508; CSA LR25490 class 3211 03
Special Features
Mercury Free; Green Premium product
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Range
1 to 40 psi
Actuation Type
Nitrile (Buna-N) Diaphragm
Temp. Range
-10 to 185 °F
Circuit Type
Control Circuit
Max. Pressure
100 psi
Pressure Switch Port Type
(1) Port, 1/4-18 in FNPT
Pressure Switch Electrical Contact Form
DPDT
Pressure Switch Differential
1.6 to 8 psi
Material
Die cast aluminium alloy
Type
Electromechanical Pressure Switch

Description

Pressure Switch 480Vac 10Amp G +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.