A/C Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 100 psi Range, Polypropylene

  • Mfr # 9013FHG2J27M1

  • Zoro # G2871863


product price:  $37.39
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
20 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG2J27M1
Zoro #
G2871863
UPC #
785901961499
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
A/C Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
20 to 100 psi
Housing Material
Polypropylene
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
AC Contact Rating
10A @ 575V
Pressure Switch Factory On/Off Setting
80/100 psi
Special Features
Nitrile (Buna-N) Diaphragm
Manual Switch Action
Auto/Off
Pressure Switch Application
Air Compressor
Pressure Switch Unloader
No
Pressure Switch Electrical Contact Form
DPST
Series
9013FHG
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
20 to 100 psi
Pressure Switch Differential
20 psi
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Air Compressor Switch
Horsepower @ Three Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Pressure - Minimum
40 psi
Horsepower @ Single Phase - 240V AC
2 hp
Switch Function Configuration
Auto/Off
Differential Pressure - Maximum
20 psi
Actuator Style
Diaphragm
Media Temperature - Maximum
257 Degrees F
Pressure - Maximum
100 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp

Description

Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 80/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.