This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action 9013FSG10J21

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (Discontinued)

  • Mfr # 9013FSG10J21
  • Zoro # G0563179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FSG10J21
Zoro #
G0563179
UPC #
785901961635
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Water Pump
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
30/50 psi
Pressure Switch Unloader
No
Pressure Switch Differential
15 to 30 psi
Pressure Switch Range
20 to 65 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
HP @ 3 Phase - 240V
1 hp
Temp. Range
-33 Degrees to 257 Degrees F
NEMA Rating
1
Standards
CSA, NSF, UL
Contact Form
DPST
HP @ 1 Phase - 240V
1 hp
HP @ 1 Phase - 120V
1 hp
Product Type
Water Pump Switch
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
1 hp
Horsepower @ Single Phase - 240V AC
1 hp

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 20 to 65 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -33 Degrees to 257 Degrees F, Standards CSA Certified, NSF, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.