This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Standard Action 9013FHG2J27PX

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Standard Action (Discontinued)

  • Mfr # 9013FHG2J27PX
  • Zoro # G0836556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG2J27PX
Zoro #
G0836556
UPC #
785901522966
Country of Origin
Multiple

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Differential
20 psi
Pressure Switch Range
40 to 100 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.