A/C Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG12J52X

  • Zoro # G2666517

CAD Available

product price:  $35.49
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG12J52X
Zoro #
G2666517
UPC #
785901522935
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
A/C Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
Housing Material
Polypropylene
Factory On Setting
95 psi
Factory Off Setting
125 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Differential
30 psi
Special Features
Nitrile (Buna-N) Diaphragm
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Range
40 to 150 psi
Pressure Switch Factory On/Off Setting
95/125 psi
Pressure Switch Application
Air Compressor
Series
9013FH
Pressure Switch Electrical Contact Form
DPST
Manual Switch Action
None
AC Contact Rating
10A @ 575V
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Air Compressor Switch
Pressure - Minimum
70 psi
Switch Function Configuration
None
Media Temperature - Maximum
257 Degrees F
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Maximum
150 psi
Actuator Style
Diaphragm
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Maximum
30 psi
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
CAD Available
Yes

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 95/125 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products