This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Reverse Action 9013GHG2J51R

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Reverse Action (Discontinued)

  • Mfr # 9013GHG2J51R
  • Zoro # G7625134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013GHG2J51R
Zoro #
G7625134
UPC #
785901158257
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Manual Switch Action
Auto/Off/On
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
100/80 psi
Pressure Switch Unloader
No
Pressure Switch Differential
20 to 40 psi
Pressure Switch Range
40 to 200 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Reverse
HP @ 1 Phase - 120V
2 hp
Series
9013GHG
Temp. Range
-22 Degrees to 257 Degrees F
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
NEMA Rating
1
Special Features
Nitrile (Buna-N) Diaphragm
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 240V
3 hp
AC Contact Rating
10A @ 575V
HP @ 3 Phase - 240V
5 hp
Differential
Adjustable Differential Scale
Electrical Connection
Screw-Clamp Terminals
DC Contact Rating
1 HP @ 115VDC, 1 HP @ 230VDC
HP @ 1 Phase - 230V
3
Burst Pressure
300 psi
IP Rating
IP20 (IEC 60529)
Circuit Type
Power Circuit
Phase
Single/Three
Contact Form
DPST
Features
Nitrile Diaphragm
Actuation Type
Diaphragm
Unloader
No
Type
Electromechanical Pressure Switch
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
5 hp
Actuator Style
Diaphragm
Horsepower @ Three Phase - 480V AC
5 hp
Pressure Switch Action Type
Reverse
NEMA Enclosure Rating
1

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 100/80 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Reverse, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.