Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 200 psi Range, Polypropylene

  • Mfr # 9013GHG2J57X

  • Zoro # G2936577

CAD Available

product price:  $133.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG2J57X
Zoro #
G2936577
UPC #
785901559696
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 200 psi
Housing Material
Polypropylene
Factory On Setting
120 psi
Factory Off Setting
150 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Differential
20 to 40 psi
Temp. Range
-22 Degrees to 257 Degrees F
Series
9013GH
Pressure Switch Unloader
1/4 in Compression
AC Contact Rating
10A @ 575V
Pressure Switch Factory On/Off Setting
120/150 psi
Special Features
Nitrile (Buna-N) Diaphragm
Manual Switch Action
None
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Range
40 to 200 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
IP Rating
IP20 (IEC 60529)
Burst Pressure
300 psi
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
HP
3 HP @ 230V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water and Air Pressure Switch
Horsepower @ Three Phase - 480V AC
5 hp
Pressure - Minimum
40 psi
Horsepower @ Single Phase - 240V AC
3 hp
Media Temperature - Maximum
257 Degrees F
Switch Function Configuration
None
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Pressure - Maximum
200 psi
Actuator Style
Diaphragm
Differential Pressure - Minimum
120 psi
Horsepower @ Three Phase - 240V AC
5 hp
Differential Pressure - Maximum
150 psi
CAD Available
Yes

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.