Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 5 to 80 psi Range, Polypropylene

  • Mfr # 9013FYG2J24P

  • Zoro # G2793332


product price:  $85.94
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 80 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FYG2J24P
Zoro #
G2793332
UPC #
094705223031
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo
Overall Width
2.78 in
Overall Depth
3.76 in
Overall Height
2.8 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 80 psi
Housing Material
Polypropylene
Factory On Setting
40 psi
Factory Off Setting
60 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Series
9013FY
Pressure Switch Differential
20 to 30 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Range
5 to 80 psi
Pressure Switch Unloader
No
Pressure Switch Application
Water Pump
Pressure Switch Factory On/Off Setting
40/60 psi
AC Contact Rating
10A @ 575V
Special Features
Pulsation Plug
Manual Switch Action
None
Temp. Range
-22 Degrees to 257 Degrees F
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Features
Pumptrol
Phase
Single/Three
HP
3 HP @ 230V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Actuator Style
Diaphragm
Media Temperature - Maximum
257 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Pressure - Minimum
5 psi
Horsepower @ Single Phase - 120V AC
2 hp
Switch Function Configuration
None
Pressure - Maximum
80 psi
Horsepower @ Single Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 480V AC
1 hp
Differential Pressure - Maximum
60 psi
Differential Pressure - Minimum
40 psi
Pressure Switch Action Type
Standard
Operating Temperature - Minimum
-33 Degrees F
DC Contact Rating
1/2 HP @ 115VDC, 1/2 HP @ 230VDC
Unloader
No Unloader Included
Operating Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
1

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 40/60 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 30 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FY, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.