Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 70 to 150 psi, Standard Action (Discontinued)
- Mfr # 9013FHG12J27M1XZ22
- Zoro # G0838227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9013FHG12J27M1XZ22
Zoro #
G0838227
UPC #
785901225157
Country of Origin
Mexico
Details
Item
Pressure Switch
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Differential
30 psi
Pressure Switch Range
70 to 150 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.